1P GFEP Bolt On Circuit Breaker 20A 120VAC

SIEMENS| Zoro #: G0420043| Mfr #: BE120

$633.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.00"
Series: BLE
AC Voltage Rating: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0420043 Mfr #: BE120
Width: 1.00"Series: BLE
AC Voltage Rating: 120VACDC Voltage Rating: Not Rated
Length: 3.56"Circuit Breaker Type: Ground Fault Equipment Protection
Amps: 20Terminal Connection: Lug
Max. Wire Size: 10 AWG (Cu), 8 AWG (Al)Number of Poles: 1
Item: Bolt On Circuit BreakerFrame Size: 125A/BL
For Use With: Siemens PanelboardsDepth: 3.00"
Standards: UL Listed, CSA Certified, HACR Rated, NOM CertifiedMin. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Country of Origin (subject to change): Philippines

Description

Bolt On Circuit Breaker, 20 Amps, Number of Poles 1, Circuit Breaker Type Ground Fault Equipment Protection, AC Voltage Rating 120VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BLE, Terminal Connection Lug, Max. AIR Rating 10kA, Frame Size 125A/BL, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 10 AWG (Cu), 8 AWG (Al), Length 3.56 In., Width 1.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated, NOM Certified

Reviews