BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1P Standard Bolt On Circuit Breaker 20A 120/240VAC

SIEMENS| Zoro #: G0493245| Mfr #: BQ1B020

$40.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps: 20Mounting: Bolt onFor Use With: Siemens Panelboards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0493245 Mfr #: BQ1B020
Amps: 20Mounting: Bolt on
For Use With: Siemens PanelboardsMax. AIR Rating: 10 kA
AC Voltage Rating: 120/240VACStandards: UL Listed, CSA Certified, HACR Rated
Min. Wire Size: 14 AWGTerminal Connection: Lug
Item: Bolt On Circuit BreakerSeries: BQ
Length: 3.75"Max. Wire Size: 10 AWG
Frame Size: 125A/BQWidth: 1.00"
Number of Poles: 1DC Voltage Rating: Not Rated
Depth: 3.00"Circuit Breaker Type: Standard
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 20 Amps, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQ, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size 125A/BQ, Min. Wire Size 14 AWG, Max. Wire Size 10 AWG, Length 3.75 In., Width 1.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated

Reviews