KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P GFEP Bolt On Circuit Breaker 20A 120/240VAC

SIEMENS| Zoro #: G0355031| Mfr #: BE220H

$1225.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Series: BE
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0355031 Mfr #: BE220H
Width: 3.00"Series: BE
AC Voltage Rating: 120/240VACDC Voltage Rating: Not Rated
Length: 3.56"Circuit Breaker Type: Ground Fault Equipment Protection
Amps: 20Terminal Connection: Lug
Max. Wire Size: 10 AWG (Cu), 8 AWG (Al)Number of Poles: 2
Item: Bolt On Circuit BreakerFrame Size: BLEH
For Use With: Siemens PanelboardsDepth: 3.00"
Standards: UL Listed, CSA Certified, HACR Rated, NOM CertifiedMin. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Country of Origin (subject to change): Philippines

Description

Bolt On Circuit Breaker, 20 Amps, Number of Poles 2, Circuit Breaker Type Ground Fault Equipment Protection, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BE, Terminal Connection Lug, Max. AIR Rating 22kA, Frame Size BLEH, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 10 AWG (Cu), 8 AWG (Al), Length 3.56 In., Width 3.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated, NOM Certified

Reviews