2P GFCI Bolt On Circuit Breaker 20A 120/240VAC

SIEMENS| Zoro #: G0310947| Mfr #: BF220A

$543.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 3.56"
Depth: 3.00"
For Use With: Siemens Panelboards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0310947 Mfr #: BF220A
Length: 3.56"Depth: 3.00"
For Use With: Siemens PanelboardsNumber of Poles: 2
DC Voltage Rating: Not RatedSeries: BLF
Max. Wire Size: 10 AWG (Cu), 8 AWG (Al)Circuit Breaker Type: Ground Fault Circuit Interrupter
AC Voltage Rating: 120/240VACStandards: UL Listed, CSA Certified, HACR Rated, NOM Certified
Amps: 20Width: 2.00"
Terminal Connection: LugMin. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Item: Bolt On Circuit BreakerFrame Size: 125A/BL
Country of Origin (subject to change): Philippines

Description

Bolt On Circuit Breaker, 20 Amps, Number of Poles 2, Circuit Breaker Type Ground Fault Circuit Interrupter, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BLF, Terminal Connection Lug, Max. AIR Rating 10kA, Frame Size 125A/BL, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 10 AWG (Cu), 8 AWG (Al), Length 3.56 In., Width 2.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated, NOM Certified

Reviews