Siemens
Miniature Circuit Breaker, 20A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BQH Series
Mfr # BQ2B020H00S01
Zoro # G0796905
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BQH
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Shunt Trip
- Phase 1
Explore More Products
- SIEMENS Miniature Circuit Breaker, 20A, 240V AC, 2 Pole, Standard Mounting Rail Mounting Style, 5SJ4 Series 5SJ42208HG41
- SIEMENS Miniature Circuit Breaker, 50A, 240V AC, 3 Pole, Bolt On Mounting Style, BQ Series BQ3B050
- SIEMENS Circuit Breaker, 16A, 400V AC, 4 Pole, DIN Rail Mounting Style, 5SY6 Series 5SY64167
- SIEMENS Miniature Circuit Breaker, 6A, 240V AC, 1 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ41066HG40
- SIEMENS Circuit Breaker, 10A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY6 Series 5SY61106
- SIEMENS Miniature Circuit Breaker, 10A, 240V AC, 1 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ41106HG40
- SIEMENS Circuit Breaker, 4A, 400V AC, 3+N Pole, DIN Rail Mounting Style, 5SY4 Series 5SY46045
- SIEMENS Miniature Circuit Breaker, 50A, 240V AC, 2 Pole, Standard Mounting Rail Mounting Style, 5SJ4 Series 5SJ42508HG41
- SIEMENS Circuit Breaker, 13A, 400V AC, 4 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY44135
- SQUARE D Miniature Circuit Breaker, 60A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series QO360
- EATON Molded Case Circuit Breaker, 30A, 480V AC, 2 Pole, Free Standing Mounting Style, EHD Series EHD2030
- Siemens Circuit Breakers