2P Standard Bolt On Circuit Breaker 20A 240VAC

SIEMENS| Zoro #: G0639055| Mfr #: BQ2H020

$206.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2.00"
Series: BQ
AC Voltage Rating: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0639055 Mfr #: BQ2H020
Width: 2.00"Series: BQ
AC Voltage Rating: 240VACDC Voltage Rating: Not Rated
Length: 3.75"Circuit Breaker Type: Standard
Amps: 20Terminal Connection: Lug
Max. Wire Size: 10 AWGNumber of Poles: 2
Item: Bolt On Circuit BreakerFrame Size: BQ
For Use With: 3 Phase Grounded "B" SystemsDepth: 3.00"
Standards: UL, HACR RatedMin. Wire Size: 14 AWG
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 20 Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With 3 Phase Grounded In.B In. Systems, Series BQ, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size BQ, Min. Wire Size 14 AWG, Max. Wire Size 10 AWG, Length 3.75 In., Width 2.00 In., Depth 3.00 In., Standards UL, HACR Rated

Reviews