KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P Standard Bolt On Circuit Breaker 20A 240VAC

SIEMENS| Zoro #: G1694926| Mfr #: BQ3B020

$257.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Series: BQ
AC Voltage Rating: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1694926 Mfr #: BQ3B020
Width: 3.00"Series: BQ
AC Voltage Rating: 240VACDC Voltage Rating: Not Rated
Length: 3.75"Circuit Breaker Type: Standard
Amps: 20Terminal Connection: Lug
Max. Wire Size: 10 AWGNumber of Poles: 3
Item: Bolt On Circuit BreakerFrame Size: 125A/BQ
For Use With: Siemens PanelboardsDepth: 3.00"
Standards: UL Listed, CSA Certified, HACR RatedMin. Wire Size: 14 AWG
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 20 Amps, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQ, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size 125A/BQ, Min. Wire Size 14 AWG, Max. Wire Size 10 AWG, Length 3.75 In., Width 3.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated

Reviews