Siemens

Miniature Circuit Breaker, 20A, 240V AC, 3 Pole, Bolt On Mounting Style, BQ Series


$683.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series BQ
  • Number of Poles 3
  • AC Voltage Rating 240V AC
  • Circuit Breaker Type Shunt Trip
  • Phase 3
See all product information