HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

3P High Interrupt Capacity Circuit Breaker 20A 240VAC

SIEMENS| Zoro #: G0310956| Mfr #: BQ3B020H

$385.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 3.75"
Depth: 3.00"
For Use With: Siemens Panelboards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0310956 Mfr #: BQ3B020H
Length: 3.75"Depth: 3.00"
For Use With: Siemens PanelboardsNumber of Poles: 3
DC Voltage Rating: Not RatedSeries: BQH
Max. Wire Size: 10 AWGCircuit Breaker Type: High Interrupting Capacity
AC Voltage Rating: 240VACStandards: UL Listed, CSA Certified, HACR Rated
Amps: 20Width: 3.00"
Terminal Connection: LugMin. Wire Size: 14 AWG
Item: Bolt On Circuit BreakerFrame Size: 125A/BQ
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 20 Amps, Number of Poles 3, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQH, Terminal Connection Lug, Max. AIR Rating 22kA, Frame Size 125A/BQ, Min. Wire Size 14 AWG, Max. Wire Size 10 AWG, Length 3.75 In., Width 3.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated

Reviews