HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1P Standard Bolt On Circuit Breaker 25A 120/240VAC

SIEMENS| Zoro #: G0430464| Mfr #: B125

$29.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 3.56"
Depth: 3.00"
For Use With: Siemens Panelboards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0430464 Mfr #: B125
Length: 3.56"Depth: 3.00"
For Use With: Siemens PanelboardsNumber of Poles: 1
DC Voltage Rating: Not RatedSeries: B
Max. Wire Size: 6 AWGCircuit Breaker Type: Standard
AC Voltage Rating: 120/240VACStandards: UL, HACR Rated
Amps: 25Width: 1.00"
Terminal Connection: LugMin. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Item: Bolt On Circuit BreakerFrame Size: BL
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 25 Amps, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series B, Terminal Connection Lug, Max. AIR Rating 10kA, Frame Size BL, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 6 AWG, Length 3.56 In., Width 1.00 In., Depth 3.00 In., Standards UL, HACR Rated

Reviews