HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1P Standard Bolt On Circuit Breaker 25A 120/240VAC

SIEMENS| Zoro #: G0699492| Mfr #: B125H

$66.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 3.56"
Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Max. AIR Rating: 22 kA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0699492 Mfr #: B125H
Length: 3.56"Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Max. AIR Rating: 22 kASeries: B
Item: Bolt On Circuit BreakerAC Voltage Rating: 120/240VAC
Width: 1.00"Frame Size: BLH
Terminal Connection: LugStandards: UL Listed, CSA Certified, HACR Rated, NOM Certified
Max. Wire Size: 6 AWGFor Use With: Siemens Panelboards
Circuit Breaker Type: StandardDepth: 3.00"
Amps: 25Number of Poles: 1
DC Voltage Rating: Not RatedCountry of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 25 Amps, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series B, Terminal Connection Lug, Max. AIR Rating 22 kA, Frame Size BLH, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 6 AWG, Length 3.56 In., Width 1.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated, NOM Certified

Reviews