SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1P Standard Bolt On Circuit Breaker 25A 120/240VAC

SIEMENS| Zoro #: G1079994| Mfr #: BQ1B025

$28.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Size: 125A/BQNumber of Poles: 1Standards: UL, HACR Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1079994 Mfr #: BQ1B025
Frame Size: 125A/BQNumber of Poles: 1
Standards: UL, HACR RatedTerminal Connection: Lug
Series: BQAmps: 25
Item: Bolt On Circuit BreakerAC Voltage Rating: 120/240VAC
For Use With: Siemens PanelboardsCircuit Breaker Type: Standard
DC Voltage Rating: Not RatedMax. Wire Size: 6 AWG
Depth: 3.00"Mounting: Bolt on
Length: 3.75"Min. Wire Size: 14 AWG
Width: 1.00"Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 25 Amps, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQ, Terminal Connection Lug, Max. AIR Rating 10kA, Frame Size 125A/BQ, Min. Wire Size 14 AWG, Max. Wire Size 6 AWG, Length 3.75 In., Width 1.00 In., Depth 3.00 In., Standards UL, HACR Rated

Reviews