KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P Shunt Trip Bolt On Circuit Breaker 25A 120/240VAC

SIEMENS| Zoro #: G0491522| Mfr #: B22500S01

$327.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.00"
Series: B
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0491522 Mfr #: B22500S01
Width: 2.00"Series: B
AC Voltage Rating: 120/240VACDC Voltage Rating: Not Rated
Length: 3.56"Circuit Breaker Type: Shunt Trip
Amps: 25Terminal Connection: Lug
Max. Wire Size: 6 AWGNumber of Poles: 2
Item: Bolt On Circuit BreakerFrame Size: BL
For Use With: Siemens PanelboardsDepth: 3.00"
Standards: UL, HACR RatedMin. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 25 Amps, Number of Poles 2, Circuit Breaker Type Shunt Trip, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series B, Terminal Connection Lug, Max. AIR Rating 10kA, Frame Size BL, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 6 AWG, Length 3.56 In., Width 2.00 In., Depth 3.00 In., Standards UL, HACR Rated

Reviews