2P Shunt Trip Bolt On Circuit Breaker 25A 120/240VAC

SIEMENS| Zoro #: G0843001| Mfr #: BQ2B02500S01

$239.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 3.75"
Min. Wire Size: 14 AWG
Max. AIR Rating: 10 kA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0843001 Mfr #: BQ2B02500S01
Length: 3.75"Min. Wire Size: 14 AWG
Max. AIR Rating: 10 kASeries: BQ
Item: Bolt On Circuit BreakerAC Voltage Rating: 120/240VAC
Width: 2.00"Frame Size: 125A/BQ
Terminal Connection: LugStandards: UL, HACR Rated
Max. Wire Size: 6 AWGFor Use With: Siemens Panelboards
Circuit Breaker Type: Shunt TripDepth: 3.00"
Amps: 25Number of Poles: 2
DC Voltage Rating: Not RatedCountry of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 25 Amps, Number of Poles 2, Circuit Breaker Type Shunt Trip, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQ, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size 125A/BQ, Min. Wire Size 14 AWG, Max. Wire Size 6 AWG, Length 3.75 In., Width 2.00 In., Depth 3.00 In., Standards UL, HACR Rated

Reviews