BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3P Standard Bolt On Circuit Breaker 25A 240VAC

SIEMENS| Zoro #: G1593216| Mfr #: B325HH

$464.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 3.00"Amps: 25Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1593216 Mfr #: B325HH
Depth: 3.00"Amps: 25
Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)DC Voltage Rating: Not Rated
Item: Bolt On Circuit BreakerMounting: Bolt on
Standards: UL Listed, CSA Certified, HACR Rated, NOM CertifiedLength: 3.56"
Frame Size: HBLCircuit Breaker Type: Standard
For Use With: Siemens PanelboardsWidth: 3.00"
Number of Poles: 3Terminal Connection: Lug
AC Voltage Rating: 240VACSeries: B
Max. Wire Size: 6 AWGCountry of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 25 Amps, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series B, Terminal Connection Lug, Max. AIR Rating 65 kA, Frame Size HBL, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 6 AWG, Length 3.56 In., Width 3.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated, NOM Certified

Reviews