Siemens
Miniature Circuit Breaker, 25 A, 240V AC, 3 Pole, Bolt On Mounting Style, BL Series
Mfr # B325HH00S01
Zoro # G2080267
Free Shipping & Returns
$875.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BL
- Amps 25 A
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Shunt Trip
Explore More Products
- SIEMENS IEC Miniature Circuit Breaker, 15 A, 277/480V AC, 3 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ43188HG42
- SIEMENS Miniature Circuit Breaker, 50 A, 120V AC, 1 Pole, Plug In Mounting Style, Q Series Q150
- SIEMENS Siemens Energy 6943120 Q250 2 in. 50 amp Type BA Double Pole Circuit Breaker 6943120
- SIEMENS Circuit Breaker, 50, 120/240VAC, 1 Pole ITEQ150
- SIEMENS Miniature Circuit Breaker, 70 A, 480V AC, 2 Pole, Bolt On Mounting Style, BQD Series BQD270
- SIEMENS IEC Supplementary Protector, 8 A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY41087
- SIEMENS Miniature Circuit Breaker, 16 A, 240V AC, 3 Pole, Standard Mounting Rail Mounting Style, 5SJ4 Series 5SJ43168HG41
- SIEMENS Miniature Circuit Breaker, 1 A, 277/480V AC, 2 Pole, Standard Mounting Rail Mounting Style 5SJ42018HG42
- SIEMENS Miniature Circuit Breaker, 20 A, 120V AC, 1 Pole, Bolt On Mounting Style, BLE Series BE120H
- GE Miniature Circuit Breaker, 50 A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQP Series THQP250
- EATON IEC Miniature Circuit Breaker, 3 A, 277/480V AC, 3 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-C3/3-NA
- Siemens Circuit Breakers