SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3P Standard Bolt On Circuit Breaker 25A 240VAC

SIEMENS| Zoro #: G1771551| Mfr #: BQ3B025

$258.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame Size: 125A/BQNumber of Poles: 3Standards: UL, HACR Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1771551 Mfr #: BQ3B025
Frame Size: 125A/BQNumber of Poles: 3
Standards: UL, HACR RatedTerminal Connection: Lug
Series: BQAmps: 25
Item: Bolt On Circuit BreakerAC Voltage Rating: 240VAC
For Use With: Siemens PanelboardsCircuit Breaker Type: Standard
DC Voltage Rating: Not RatedMax. Wire Size: 6 AWG
Depth: 3.00"Mounting: Bolt on
Length: 3.75"Min. Wire Size: 14 AWG
Width: 3.00"Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 25 Amps, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQ, Terminal Connection Lug, Max. AIR Rating 10kA, Frame Size 125A/BQ, Min. Wire Size 14 AWG, Max. Wire Size 6 AWG, Length 3.75 In., Width 3.00 In., Depth 3.00 In., Standards UL, HACR Rated

Reviews