BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3P Standard Bolt On Circuit Breaker 25A 277/480VAC

SIEMENS| Zoro #: G0480374| Mfr #: BQD325

$511.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: BQDCircuit Breaker Type: StandardMax. Wire Size: 6 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0480374 Mfr #: BQD325
Series: BQDCircuit Breaker Type: Standard
Max. Wire Size: 6 AWGDC Voltage Rating: Not Rated
Width: 3.00"Amps: 25
Frame Size: 100A/BQDItem: Bolt On Circuit Breaker
Length: 4.49"Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Number of Poles: 3Standards: UL Listed, CSA Certified, HACR Rated
Mounting: Bolt onTerminal Connection: Lug
For Use With: Siemens PanelboardsDepth: 2.70"
AC Voltage Rating: 277/480VACMax. AIR Rating: 14 kA
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 25 Amps, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 277/480VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQD, Terminal Connection Lug, Max. AIR Rating 14kA, Frame Size 100A/BQD, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 6 AWG, Length 4.49 In., Width 3.00 In., Depth 2.70 In., Standards UL Listed, CSA Certified, HACR Rated

Reviews