Siemens
Miniature Circuit Breaker, 30A, 120/240V AC, 1 Pole, Bolt On Mounting Style, BL Series
Mfr # B130
Zoro # G0812743
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BL
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
Explore More Products
- SIEMENS Miniature Circuit Breaker, 35A, 120/240V AC, 1 Pole, Bolt On Mounting Style, BL Series B135
- SIEMENS Miniature Circuit Breaker, 50A, 120/240V AC, 1 Pole, Bolt On Mounting Style, BL Series B150
- SIEMENS Miniature Circuit Breaker, 25A, 120/240V AC, 1 Pole, Bolt On Mounting Style, BL Series B125
- SIEMENS Miniature Circuit Breaker, 30A, 240V AC, 3 Pole, Bolt On Mounting Style, BL Series B330HH
- SIEMENS Circuit Breaker, 3A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY6 Series 5SY61037
- SIEMENS Miniature Circuit Breaker, 40A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BL Series B240
- SIEMENS Miniature Circuit Breaker, 80A, 277V AC, 1 Pole, Bolt On Mounting Style, BQD Series BQD180
- SIEMENS Circuit Breaker, 1.6A, 277V AC, 1+N Pole, DIN Rail Mounting Style, 5SY4 Series 5SY45157
- SIEMENS Miniature Circuit Breaker, 3A, 277V AC, 1 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ41037HG42
- CONNECTICUT ELECTRIC Connecticut Electric UBITBA230 Circuit Breaker Type A 2-Pole 30A UBITBA230
- SQUARE D Miniature Circuit Breaker, 15A, 120/240V AC, 1 Pole, Plug In Mounting Style HOM115CP
- Siemens Circuit Breakers