1P GFCI Bolt On Circuit Breaker 30A 120VAC

SIEMENS |Zoro #: G1248545|Mfr #: BF130H

$709.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1248545 Mfr #: BF130H
Number of Poles: 1Standards: UL Listed, CSA Certified, HACR Rated, NOM Certified
Series: BFFrame Size: BLHF
For Use With: Siemens PanelboardsMax. AIR Rating: 22kA
DC Voltage Rating: Not RatedWidth: 3.00"
AC Voltage Rating: 120VACLength: 3.56"
Max. Wire Size: 10 AWG (Cu), 8 AWG (Al)Item: Bolt On Circuit Breaker
Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)Depth: 3.00"
Amps: 30Circuit Breaker Type: Ground Fault Circuit Interrupter
Terminal Connection: LugCountry of Origin (subject to change): Philippines

Product Description

Bolt On Circuit Breaker, 30 Amps, Number of Poles 1, Circuit Breaker Type Ground Fault Circuit Interrupter, AC Voltage Rating 120VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BF, Terminal Connection Lug, Max. AIR Rating 22kA, Frame Size BLHF, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 10 AWG (Cu), 8 AWG (Al), Length 3.56 In., Width 3.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated, NOM Certified

Product Reviews

Save 15% when you sign up for Z-mail.