BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1P Shunt Trip Bolt On Circuit Breaker 30A 120/240VAC

SIEMENS| Zoro #: G1625705| Mfr #: BQ1B030H00S01

$225.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 3.00"Max. AIR Rating: 22 kAAmps: 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1625705 Mfr #: BQ1B030H00S01
Depth: 3.00"Max. AIR Rating: 22 kA
Amps: 30Min. Wire Size: 14 AWG
DC Voltage Rating: Not RatedItem: Bolt On Circuit Breaker
Mounting: Bolt onStandards: Ul Listed
Circuit Breaker Type: Shunt TripFrame Size: BQH
Length: 3.75"For Use With: Siemens Panelboards
Width: 1.00"Number of Poles: 1
Terminal Connection: LugAC Voltage Rating: 120/240VAC
Series: BQMax. Wire Size: 6 AWG
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 30 Amps, Number of Poles 1, Circuit Breaker Type Shunt Trip, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQ, Terminal Connection Lug, Max. AIR Rating 22 kA, Frame Size BQH, Min. Wire Size 14 AWG, Max. Wire Size 6 AWG, Length 3.75 In., Width 1.00 In., Depth 3.00 In., Standards UL Listed

Reviews