1P High Interrupt Capacity Circuit Breaker 30A 120/240VAC

SIEMENS |Zoro #: G2417633|Mfr #: BQ1B030H

$62.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2417633 Mfr #: BQ1B030H
Circuit Breaker Type: High Interrupting CapacityTerminal Connection: Lug
Series: BQHFrame Size: 125A/BQ
Max. AIR Rating: 22kAWidth: 1.00"
DC Voltage Rating: Not RatedNumber of Poles: 1
AC Voltage Rating: 120/240VACLength: 3.75"
Max. Wire Size: 6 AWGItem: Bolt On Circuit Breaker
Min. Wire Size: 14 AWGDepth: 3.00"
Amps: 30Standards: UL Listed, CSA Certified
Country of Origin (subject to change): Mexico

Product Description

Bolt On Circuit Breaker, 30 Amps, Number of Poles 1, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQH, Terminal Connection Lug, Max. AIR Rating 22kA, Frame Size 125A/BQ, Min. Wire Size 14 AWG, Max. Wire Size 6 AWG, Length 3.75 In., Width 1.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified

Product Reviews

Save 15% when you sign up for Z-mail.