Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2P Standard Bolt On Circuit Breaker 30A 120/240VAC
  • Zoro #: G0283272
  • Mfr #: B230
$104.02
  • Mounting: Bolt on
  • Terminal Connection: Lug
  • AC Voltage Rating: 120/240VAC
See full product details
This item ships free.

Siemens #B230 Specifications

  • Zoro #: G0283272
  • Mfr #: B230
Mounting: Bolt on Terminal Connection: Lug
AC Voltage Rating: 120/240VAC Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Length: 2.00" Series: BL
Item: Miniature Circuit Breaker Standards: CSA, HACR, UL
Amps: 30 Circuit Breaker Type: Standard
Number of Poles: 2 DC Voltage Rating: Not Rated
Max. Wire Size: 6 AWG Max. AIR Rating: 10kA at 120/240VAC
For Use With: Siemens P1 Panelboards Width: 3.00"
Depth: 3.00" Frame Size: 125A/BL
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Along with circuit breakers, other circuit protection devices like panel board accessories or fuse block holders can help protect your power source. Here is some additional information about this Bolt On Circuit Breaker : AMPS: 30, NUMBER OF POLES: 2, WIDTH: 2.00"

Reviews of Siemens #B230