Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

2P Standard Bolt On Circuit Breaker 30A 120/240VAC

SIEMENS | Zoro #: G0931402 | Mfr #: BQ2B030

$ 93.59 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Siemens #BQ2B030 Specifications

Zoro #: G0931402 Mfr #: BQ2B030
Min. Wire Size: 14 AWG Series: BQ
Standards: UL Listed, CSA Certified, HACR Rated Max. AIR Rating: 10 kA
DC Voltage Rating: Not Rated Width: 2.00"
For Use With: Siemens Panelboards Terminal Connection: Lug
Mounting: Bolt on Length: 3.75"
Circuit Breaker Type: Standard Amps: 30
Depth: 3.00" AC Voltage Rating: 120/240VAC
Number of Poles: 2 Max. Wire Size: 6 AWG
Frame Size: 125A/BQ Item: Bolt On Circuit Breaker
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 30 Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQ, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size 125A/BQ, Min. Wire Size 14 AWG, Max. Wire Size 6 AWG, Length 3.75 In., Width 2.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated

Reviews