2P Shunt Trip Bolt On Circuit Breaker 30A 120/240VAC

SIEMENS| Zoro #: G2159866| Mfr #: BQ2B030H00S01

$461.00 /ea

This item ships free. Details.Standard ground shipping.
Standards: UL, HACR RatedNumber of Poles: 2Item: Bolt On Circuit Breaker
Save 15%. Sign up for Z-mail.


Zoro #: G2159866 Mfr #: BQ2B030H00S01
Standards: UL, HACR RatedNumber of Poles: 2
Item: Bolt On Circuit BreakerDC Voltage Rating: Not Rated
Max. AIR Rating: 22 kAAmps: 30
For Use With: Siemens PanelboardsMounting: Bolt on
AC Voltage Rating: 120/240VACFrame Size: BQH
Depth: 3.00"Length: 3.75"
Series: BQTerminal Connection: Lug
Min. Wire Size: 14 AWGMax. Wire Size: 6 AWG
Width: 2.00"Circuit Breaker Type: Shunt Trip
Country of Origin (subject to change): Mexico


Bolt On Circuit Breaker, 30 Amps, Number of Poles 2, Circuit Breaker Type Shunt Trip, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQ, Terminal Connection Lug, Max. AIR Rating 22 kA, Frame Size BQH, Min. Wire Size 14 AWG, Max. Wire Size 6 AWG, Length 3.75 In., Width 2.00 In., Depth 3.00 In., Standards UL, HACR Rated