BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3P Standard Bolt On Circuit Breaker 30A 240VAC

SIEMENS| Zoro #: G2318513| Mfr #: B330H

$336.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame Size: BLHNumber of Poles: 3Standards: UL Listed, CSA Certified, HACR Rated, NOM Certified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2318513 Mfr #: B330H
Frame Size: BLHNumber of Poles: 3
Standards: UL Listed, CSA Certified, HACR Rated, NOM CertifiedTerminal Connection: Lug
Series: BAmps: 30
Item: Bolt On Circuit BreakerAC Voltage Rating: 240VAC
For Use With: Siemens PanelboardsCircuit Breaker Type: Standard
DC Voltage Rating: Not RatedMax. Wire Size: 6 AWG
Depth: 3.00"Mounting: Bolt on
Length: 3.56"Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Width: 3.00"Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 30 Amps, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series B, Terminal Connection Lug, Max. AIR Rating 22kA, Frame Size BLH, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 6 AWG, Length 3.56 In., Width 3.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated, NOM Certified

Reviews