DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3P Shunt Trip Bolt On Circuit Breaker 30A 240VAC

SIEMENS| Zoro #: G0600722| Mfr #: B330HH00S01

$838.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 3.56"
Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Max. AIR Rating: 65 kA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0600722 Mfr #: B330HH00S01
Length: 3.56"Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Max. AIR Rating: 65 kASeries: B
Item: Bolt On Circuit BreakerAC Voltage Rating: 240VAC
Width: 3.00"Frame Size: HBL
Terminal Connection: LugStandards: UL Listed, CSA Certified, HACR Rated, NOM Certified
Max. Wire Size: 6 AWGFor Use With: Siemens Panelboards
Circuit Breaker Type: Shunt TripDepth: 3.00"
Amps: 30Number of Poles: 3
DC Voltage Rating: Not RatedCountry of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 30 Amps, Number of Poles 3, Circuit Breaker Type Shunt Trip, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series B, Terminal Connection Lug, Max. AIR Rating 65 kA, Frame Size HBL, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 6 AWG, Length 3.56 In., Width 3.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated, NOM Certified

Reviews