BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3P Standard Bolt On Circuit Breaker 30A 240VAC

SIEMENS| Zoro #: G0604825| Mfr #: BQ3B030

$311.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Amps: 30Mounting: Bolt onFor Use With: Siemens Panelboards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0604825 Mfr #: BQ3B030
Amps: 30Mounting: Bolt on
For Use With: Siemens PanelboardsMax. AIR Rating: 10 kA
AC Voltage Rating: 240VACStandards: UL Listed, CSA Certified, HACR Rated
Min. Wire Size: 14 AWGTerminal Connection: Lug
Item: Bolt On Circuit BreakerSeries: BQ
Length: 3.75"Max. Wire Size: 6 AWG
Frame Size: 125A/BQWidth: 3.00"
Number of Poles: 3DC Voltage Rating: Not Rated
Depth: 3.00"Circuit Breaker Type: Standard
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 30 Amps, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQ, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size 125A/BQ, Min. Wire Size 14 AWG, Max. Wire Size 6 AWG, Length 3.75 In., Width 3.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated

Reviews