HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1P Standard Bolt On Circuit Breaker 35A 120/240VAC

SIEMENS| Zoro #: G2078106| Mfr #: B135

$44.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 3.56"
Depth: 3.00"
Max. AIR Rating: 10 kA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2078106 Mfr #: B135
Length: 3.56"Depth: 3.00"
Max. AIR Rating: 10 kAFor Use With: Siemens Panelboards
Number of Poles: 1DC Voltage Rating: Not Rated
Series: BMax. Wire Size: 6 AWG
Circuit Breaker Type: StandardAC Voltage Rating: 120/240VAC
Standards: UL, HACR RatedAmps: 35
Width: 1.00"Terminal Connection: Lug
Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)Item: Bolt On Circuit Breaker
Frame Size: BLCountry of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 35 Amps, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series B, Terminal Connection Lug, Max. AIR Rating 10kA, Frame Size BL, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 6 AWG, Length 3.56 In., Width 1.00 In., Depth 3.00 In., Standards UL, HACR Rated

Reviews