Siemens
Miniature Circuit Breaker, 35 A, 277V AC, 1 Pole, Bolt On Mounting Style, BQD Series
Mfr # BQD135
Zoro # G2372623
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BQD
- Number of Poles 1
- AC Voltage Rating 277V AC
- Circuit Breaker Type Standard
- Phase Single
Explore More Products
- SIEMENS Miniature Circuit Breaker, 20 A, 240V AC, 3 Pole, Bolt On Mounting Style, BL Series B320
- SIEMENS IEC Miniature Circuit Breaker, 5 A, 240V AC, 1 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ41118HG40
- SIEMENS Circuit Breaker, 100, 120/240VAC, 2 Pole ITEQ2100
- SIEMENS Molded Case Circuit Breaker, 150 A, 600V AC, 3 Pole, Free Standing Mounting Style, FXD6-A Series FXD63B150
- SIEMENS Miniature Circuit Breaker, 20 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BQ Series BQ2B02000S01
- SIEMENS Miniature Circuit Breaker, 100 A, 120/240V AC, 2 Pole, Plug In Mounting Style, Q Series Q2100
- SIEMENS Miniature Circuit Breaker, 0.3 A, 277/480V AC, 1 Pole, 5SJ4 Series 5SJ41148HG42
- SIEMENS Miniature Circuit Breaker, 0.3 A, 277/480V AC, 3 Pole, 5SJ4 Series 5SJ43148HG42
- SIEMENS Miniature Circuit Breaker, 40 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, BL Series B34000S01
- DAYTON IEC Miniature Circuit Breaker, 16 A, 480V AC, 3 Pole, DIN Rail Mounting Style 33V909
- SIEMENS Siemens 3008329 120 & 240V SN Series 20 Space; 40 Circuits Combination Mount Circuit Breaker Panel - 100 amps 3008329
- Siemens Circuit Breakers