KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P High Interrupt Capacity Circuit Breaker 35A 240VAC

SIEMENS| Zoro #: G1349686| Mfr #: BQ3B035H

$385.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Series: BQH
AC Voltage Rating: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1349686 Mfr #: BQ3B035H
Width: 3.00"Series: BQH
AC Voltage Rating: 240VACDC Voltage Rating: Not Rated
Length: 3.75"Circuit Breaker Type: High Interrupting Capacity
Amps: 35Terminal Connection: Lug
Max. Wire Size: 6 AWGNumber of Poles: 3
Item: Bolt On Circuit BreakerFrame Size: 125A/BQ
For Use With: Siemens PanelboardsDepth: 3.00"
Standards: UL, HACR RatedMin. Wire Size: 14 AWG
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 35 Amps, Number of Poles 3, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQH, Terminal Connection Lug, Max. AIR Rating 22kA, Frame Size 125A/BQ, Min. Wire Size 14 AWG, Max. Wire Size 6 AWG, Length 3.75 In., Width 3.00 In., Depth 3.00 In., Standards UL, HACR Rated

Reviews