Siemens
Miniature Circuit Breaker, 40 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, BL Series
Mfr # B14000S01
Zoro # G0473934
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BL
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Shunt Trip
- Phase Single
Explore More Products
- SIEMENS IEC Miniature Circuit Breaker, 20 A, 240V AC, 1 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ41206HG40
- SIEMENS Miniature Circuit Breaker, 30 A, 480V AC, 2 Pole, Bolt On Mounting Style, BQD Series BQD230
- SIEMENS Circuit Breaker, 40, 1 Pole ITED140
- SIEMENS Molded Case Circuit Breaker, 30 A, 120/277V AC, 1 Pole, Lug In Panelboard Mounting Style, ED4 Series ED41B030
- SIEMENS Miniature Circuit Breaker, 30 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BQH Series BQ2B030H
- SIEMENS Miniature Circuit Breaker, 30 A, 277V AC, 1 Pole, Bolt On Mounting Style, BQD Series BQD130
- SIEMENS IEC Supplementary Protector, 50 A, 400V AC, 3 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY43506
- SIEMENS IEC Supplementary Protector, 1 A, 400V AC, 4 Pole, DIN Rail Mounting Style, 5SY6 Series 5SY64017
- SIEMENS Molded Case Circuit Breaker, 250 A, 240V AC, 3 Pole, Free Standing Lug In Mounting Style JXD23B250
- BLUE SEA SYSTEMS Blue Sea 7210 AC/DC Single Pole Magnetic World Circuit Breaker - 15AMP 7210
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 63 A, 240/415/440V AC, 4 Pole, DIN Rail Mounting Style, C60SP Series M9F22463
- Siemens Circuit Breakers