SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1P Standard Bolt On Circuit Breaker 40A 120/240VAC

SIEMENS| Zoro #: G1006871| Mfr #: BQ1B040

$29.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps: 40Mounting: Bolt onFor Use With: Siemens Panelboards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1006871 Mfr #: BQ1B040
Amps: 40Mounting: Bolt on
For Use With: Siemens PanelboardsMax. AIR Rating: 10 kA
AC Voltage Rating: 120/240VACStandards: UL, HACR Rated
Min. Wire Size: 8 AWGTerminal Connection: Lug
Item: Bolt On Circuit BreakerSeries: BQ
Length: 3.75"Max. Wire Size: 6 AWG (Cu), 4 AWG (Al)
Frame Size: 125A/BQWidth: 1.00"
Number of Poles: 1DC Voltage Rating: Not Rated
Depth: 3.00"Circuit Breaker Type: Standard
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 40 Amps, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQ, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size 125A/BQ, Min. Wire Size 8 AWG, Max. Wire Size 6 AWG (Cu), 4 AWG (Al), Length 3.75 In., Width 1.00 In., Depth 3.00 In., Standards UL, HACR Rated

Reviews