2P Shunt Trip Bolt On Circuit Breaker 40A 120/240VAC

SIEMENS |Zoro #: G0756131|Mfr #: B240H00S01

$360.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0756131 Mfr #: B240H00S01
DC Voltage Rating: Not RatedCircuit Breaker Type: Shunt Trip
Terminal Connection: LugItem: Bolt On Circuit Breaker
Depth: 3.00"Standards: UL Listed, CSA Certified, HACR Rated, NOM Certified
Length: 3.56"AC Voltage Rating: 120/240VAC
For Use With: Siemens PanelboardsMax. Wire Size: 6 AWG (Cu), 4 AWG (Al)
Min. Wire Size: 8 AWGAmps: 40
Series: BFrame Size: BLH
Max. AIR Rating: 22kAWidth: 2.00"
Number of Poles: 2Country of Origin (subject to change): Mexico

Product Description

Bolt On Circuit Breaker, 40 Amps, Number of Poles 2, Circuit Breaker Type Shunt Trip, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series B, Terminal Connection Lug, Max. AIR Rating 22kA, Frame Size BLH, Min. Wire Size 8 AWG, Max. Wire Size 6 AWG (Cu), 4 AWG (Al), Length 3.56 In., Width 2.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated, NOM Certified

Product Reviews

Save 15% when you sign up for Z-mail.