KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P GFCI Bolt On Circuit Breaker 40A 120/240VAC

SIEMENS| Zoro #: G0322944| Mfr #: BF240H

$875.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Series: BF
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0322944 Mfr #: BF240H
Width: 3.00"Series: BF
AC Voltage Rating: 120/240VACDC Voltage Rating: Not Rated
Length: 3.56"Circuit Breaker Type: Ground Fault Circuit Interrupter
Amps: 40Terminal Connection: Lug
Max. Wire Size: 6 AWG (Cu), 4 AWG (Al)Number of Poles: 2
Item: Bolt On Circuit BreakerFrame Size: BLHF
For Use With: Siemens PanelboardsDepth: 3.00"
Standards: UL Listed, CSA Certified, HACR Rated, NOM CertifiedMin. Wire Size: 8 AWG
Country of Origin (subject to change): Philippines

Description

Bolt On Circuit Breaker, 40 Amps, Number of Poles 2, Circuit Breaker Type Ground Fault Circuit Interrupter, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BF, Terminal Connection Lug, Max. AIR Rating 22kA, Frame Size BLHF, Min. Wire Size 8 AWG, Max. Wire Size 6 AWG (Cu), 4 AWG (Al), Length 3.56 In., Width 3.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated, NOM Certified

Reviews