2P GFEP Bolt On Circuit Breaker 40A 120/240VAC

$765.66 /ea
This item ships free. Details.Standard ground shipping.
Details:
Amps: 40Mounting: Bolt onFor Use With: Siemens PanelboardsBolt On Circuit Breaker, 40 Amps, Number of Poles 2, Circuit Breaker Type Ground Fault Equipment Protection, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BLE, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size 125A/BL, Min. Wire Size 8 AWG, Max. Wire Size 6 AWG (Cu), 4 AWG (Al), Length 3.56 In., Width 2.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated, NOM Certified
Specifications
Zoro #: G1198127 Mfr #: BE240 | |
Amps: 40 | Mounting: Bolt on |
For Use With: Siemens Panelboards | Max. AIR Rating: 10 kA |
AC Voltage Rating: 120/240VAC | Standards: UL Listed, CSA Certified, HACR Rated, NOM Certified |
Min. Wire Size: 8 AWG | Terminal Connection: Lug |
Item: Bolt On Circuit Breaker | Series: BLE |
Length: 3.56" | Max. Wire Size: 6 AWG (Cu), 4 AWG (Al) |
Frame Size: 125A/BL | Width: 2.00" |
Number of Poles: 2 | DC Voltage Rating: Not Rated |
Depth: 3.00" | Circuit Breaker Type: Ground Fault Equipment Protection |
Country of Origin (subject to change): Philippines |
Description
Bolt On Circuit Breaker, 40 Amps, Number of Poles 2, Circuit Breaker Type Ground Fault Equipment Protection, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BLE, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size 125A/BL, Min. Wire Size 8 AWG, Max. Wire Size 6 AWG (Cu), 4 AWG (Al), Length 3.56 In., Width 2.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated, NOM Certified