BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2P Shunt Trip Bolt On Circuit Breaker 40A 120/240VAC

SIEMENS| Zoro #: G2458705| Mfr #: BQ2B04000S01

$236.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Wire Size: 6 AWG (Cu), 4 AWG (Al)Number of Poles: 2Circuit Breaker Type: Shunt Trip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2458705 Mfr #: BQ2B04000S01
Max. Wire Size: 6 AWG (Cu), 4 AWG (Al)Number of Poles: 2
Circuit Breaker Type: Shunt TripDC Voltage Rating: Not Rated
Amps: 40Terminal Connection: Lug
Frame Size: 125A/BQMounting: Bolt on
For Use With: Siemens PanelboardsLength: 3.75"
Min. Wire Size: 8 AWGItem: Bolt On Circuit Breaker
Series: BQDepth: 3.00"
Max. AIR Rating: 10 kAWidth: 2.00"
AC Voltage Rating: 120/240VACStandards: UL Listed, CSA Certified, HACR Rated
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 40 Amps, Number of Poles 2, Circuit Breaker Type Shunt Trip, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQ, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size 125A/BQ, Min. Wire Size 8 AWG, Max. Wire Size 6 AWG (Cu), 4 AWG (Al), Length 3.75 In., Width 2.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated

Reviews