BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2P Standard Bolt On Circuit Breaker 40A 277/480VAC

SIEMENS| Zoro #: G0363151| Mfr #: BQD240

$402.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame Size: 100A/BQDNumber of Poles: 2Standards: UL Listed, CSA Certified, HACR Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0363151 Mfr #: BQD240
Frame Size: 100A/BQDNumber of Poles: 2
Standards: UL Listed, CSA Certified, HACR RatedTerminal Connection: Lug
Series: BQDAmps: 40
Item: Bolt On Circuit BreakerAC Voltage Rating: 277/480VAC
For Use With: Siemens PanelboardsCircuit Breaker Type: Standard
DC Voltage Rating: 125/250VDCMax. Wire Size: 6 AWG
Depth: 2.70"Mounting: Bolt on
Length: 4.49"Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Width: 2.00"Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 40 Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 277/480VAC, DC Voltage Rating 125/250VDC, For Use With Siemens Panelboards, Series BQD, Terminal Connection Lug, Max. AIR Rating 14kA, Frame Size 100A/BQD, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 6 AWG, Length 4.49 In., Width 2.00 In., Depth 2.70 In., Standards UL Listed, CSA Certified, HACR Rated

Reviews