Siemens
Miniature Circuit Breaker, 40A, 120/240V AC, 3 Pole, Bolt On Mounting Style, BL Series
Mfr # B34000S01
Zoro # G2202557
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BL
- Number of Poles 3
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Shunt Trip
- Phase 3
Explore More Products
- SIEMENS Circuit Breaker, 20A, 1 Pole, QT Series ITEQ1520
- SIEMENS Molded Case Circuit Breaker, 70A, 240V AC, 3 Pole, Lug In Panelboard Mounting Style, ED2 Series ED23B070
- SIEMENS Miniature Circuit Breaker, 20/20A, 120/240V AC, 1 Pole, Plug In Mounting Style, Q Series Q2020
- SIEMENS Miniature Circuit Breaker, 80A, 120/240V AC, 2 Pole, Plug In Mounting Style, Q Series Q280
- SIEMENS Molded Case Circuit Breaker, 15A, 480V AC, 3 Pole, Lug In Panelboard Mounting Style, HED4 Series HED43B015
- SIEMENS Circuit Breaker, 20A, 1 Pole, QD Series D120
- SIEMENS Circuit Breaker, 2A, 400V AC, 2 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY42028
- SIEMENS Circuit Breaker, 20A, 400V AC, 3+N Pole, DIN Rail Mounting Style, 5SY4 Series 5SY46205
- SIEMENS Circuit Breaker, 50A, 230V AC, 1+N Pole, DIN Rail Mounting Style, 5SY6 Series 5SY65507
- GE Miniature Circuit Breaker, 50A, 120/240V AC, 3 Pole, Bolt On Mounting Style, THQB Series THQB32050
- NILFISK/ADVANCE CIRCUIT BREAKER - 25A, 250VAC/50VDC TYPE 1, BLADE-TERM 56509623
- Siemens Circuit Breakers