BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1P Standard Bolt On Circuit Breaker 45A 120/240VAC

SIEMENS| Zoro #: G1348672| Mfr #: B145

$46.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL, HACR RatedNumber of Poles: 1Item: Bolt On Circuit Breaker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1348672 Mfr #: B145
Standards: UL, HACR RatedNumber of Poles: 1
Item: Bolt On Circuit BreakerDC Voltage Rating: Not Rated
Max. AIR Rating: 10 kAAmps: 45
For Use With: Siemens PanelboardsMounting: Bolt on
AC Voltage Rating: 120/240VACFrame Size: BL
Depth: 3.00"Length: 3.56"
Series: BTerminal Connection: Lug
Min. Wire Size: 8 AWGMax. Wire Size: 6 AWG (Cu), 4 AWG (Al)
Width: 1.00"Circuit Breaker Type: Standard
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 45 Amps, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series B, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size BL, Min. Wire Size 8 AWG, Max. Wire Size 6 AWG (Cu), 4 AWG (Al), Length 3.56 In., Width 1.00 In., Depth 3.00 In., Standards UL, HACR Rated

Reviews