Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3P Shunt Trip Bolt On Circuit Breaker 45A 240VAC

  • Zoro #: G0525497
  • Mfr #: B34500S01

$426.16

  • Circuit Breaker Type: Shunt Trip
  • DC Voltage Rating: Not Rated
  • AC Voltage Rating: 240VAC
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Siemens #B34500S01 Specifications

  • Zoro #: G0525497
  • Mfr #: B34500S01
Circuit Breaker Type: Shunt Trip DC Voltage Rating: Not Rated
AC Voltage Rating: 240VAC Number of Poles: 3
Length: 3.56" For Use With: Siemens Panelboards
Width: 3.00" Series: B
Min. Wire Size: 8 AWG Depth: 3.00"
Item: Bolt On Circuit Breaker Mounting: Bolt on
Standards: UL, HACR Rated Frame Size: BL
Max. AIR Rating: 10 kA Max. Wire Size: 6 AWG (Cu), 4 AWG (Al)
Amps: 45 Terminal Connection: Lug
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Bolt On Circuit Breaker, 45 Amps, Number of Poles 3, Circuit Breaker Type Shunt Trip, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series B, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size BL, Min. Wire Size 8 AWG, Max. Wire Size 6 AWG (Cu), 4 AWG (Al), Length 3.56 In., Width 3.00 In., Depth 3.00 In., Standards UL, HACR Rated

Reviews of Siemens #B34500S01