KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P Standard Bolt On Circuit Breaker 45A 240VAC

SIEMENS| Zoro #: G1570721| Mfr #: B345H

$352.53 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Series: B
AC Voltage Rating: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1570721 Mfr #: B345H
Width: 3.00"Series: B
AC Voltage Rating: 240VACDC Voltage Rating: Not Rated
Length: 3.56"Circuit Breaker Type: Standard
Amps: 45Terminal Connection: Lug
Max. Wire Size: 6 AWG (Cu), 4 AWG (Al)Number of Poles: 3
Item: Bolt On Circuit BreakerFrame Size: BLH
For Use With: Siemens PanelboardsDepth: 3.00"
Standards: UL Listed, CSA Certified, HACR Rated, NOM CertifiedMin. Wire Size: 8 AWG
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 45 Amps, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series B, Terminal Connection Lug, Max. AIR Rating 22 kA, Frame Size BLH, Min. Wire Size 8 AWG, Max. Wire Size 6 AWG (Cu), 4 AWG (Al), Length 3.56 In., Width 3.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated, NOM Certified

Reviews