Siemens
Miniature Circuit Breaker, 45 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, BL Series
Mfr # B345H00S01
Zoro # G2318136
Free Shipping & Returns
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BL
- Number of Poles 3
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Shunt Trip
- Phase Three
Explore More Products
- SIEMENS Circuit Breaker, 15, 2 Pole ITED215
- SIEMENS IEC Supplementary Protector, 30 A, 400V AC, 3 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY43307
- SIEMENS Quadplex One Outer 20 Amp Double-Pole and One Inner 20 Amp Double-Pole-Circuit Breaker Black Q22020CT2
- SIEMENS Miniature Circuit Breaker, 30 A, 120V AC, 1 Pole, Plug In Mounting Style, Q Series Q130
- SIEMENS Miniature Circuit Breaker, 20 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BQ Series BQ2B02000S01
- SIEMENS Circuit Breaker 3RV1021-1KA15
- SIEMENS IEC Supplementary Protector, 0.5 A, 277V AC, 1+N Pole, DIN Rail Mounting Style, 5SY4 Series 5SY45057
- SIEMENS Miniature Circuit Breaker, 15 A, 240V AC, 3 Pole, Bolt On Mounting Style, BQ Series BQ3B01500S01
- SIEMENS Molded Case Circuit Breaker, 35 A, 480V AC, 2 Pole, Lug In Panelboard Mounting Style, HED4 Series HED42B035
- EATON CUTLER-HAMMER Replacement Circuit Breaker, 20 A, 120/240V, 1 Pole CL120
- EATON 3P 6A Amp 277/480V-Ac Miniature Circuit Breaker FAZ-D6/3-RT
- Siemens Circuit Breakers