BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3P Standard Bolt On Circuit Breaker 45A 240VAC

SIEMENS| Zoro #: G0653423| Mfr #: BQ3B045

$346.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 3.00"Amps: 45Min. Wire Size: 8 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0653423 Mfr #: BQ3B045
Depth: 3.00"Amps: 45
Min. Wire Size: 8 AWGDC Voltage Rating: Not Rated
Item: Bolt On Circuit BreakerMounting: Bolt on
Standards: UL, HACR RatedLength: 3.75"
Frame Size: 125A/BQCircuit Breaker Type: Standard
For Use With: Siemens PanelboardsWidth: 3.00"
Number of Poles: 3Terminal Connection: Lug
AC Voltage Rating: 240VACSeries: BQ
Max. Wire Size: 6 AWG (Cu), 4 AWG (Al)Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 45 Amps, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQ, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size 125A/BQ, Min. Wire Size 8 AWG, Max. Wire Size 6 AWG (Cu), 4 AWG (Al), Length 3.75 In., Width 3.00 In., Depth 3.00 In., Standards UL, HACR Rated

Reviews