DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1P Standard Bolt On Circuit Breaker 50A 277VAC

SIEMENS| Zoro #: G0482964| Mfr #: BQD150

$115.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.00"
Series: BQD
AC Voltage Rating: 277VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0482964 Mfr #: BQD150
Width: 1.00"Series: BQD
AC Voltage Rating: 277VACDC Voltage Rating: 125VDC
Length: 4.49"Circuit Breaker Type: Standard
Amps: 50Terminal Connection: Lug
Max. Wire Size: 1 AWG (Cu), 1/0 AWG (Al)Number of Poles: 1
Item: Bolt On Circuit BreakerFrame Size: 100A/BQD
For Use With: Siemens PanelboardsDepth: 2.70"
Standards: UL Listed, CSA Certified, HACR RatedMin. Wire Size: 8 AWG (Cu), 6 AWG (Al)
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 50 Amps, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 277VAC, DC Voltage Rating 125VDC, For Use With Siemens Panelboards, Series BQD, Terminal Connection Lug, Max. AIR Rating 14kA, Frame Size 100A/BQD, Min. Wire Size 8 AWG (Cu), 6 AWG (Al), Max. Wire Size 1 AWG (Cu), 1/0 AWG (Al), Length 4.49 In., Width 1.00 In., Depth 2.70 In., Standards UL Listed, CSA Certified, HACR Rated

Reviews