2P Shunt Trip Bolt On Circuit Breaker 50A 120/240VAC

SIEMENS| Zoro #: G1139476| Mfr #: B25000S01

$337.00 /ea

This item ships free. Details.Standard ground shipping.
Standards: UL, HACR RatedNumber of Poles: 2Item: Bolt On Circuit Breaker
Save 15%. Sign up for Z-mail.


Zoro #: G1139476 Mfr #: B25000S01
Standards: UL, HACR RatedNumber of Poles: 2
Item: Bolt On Circuit BreakerDC Voltage Rating: Not Rated
Max. AIR Rating: 10 kAMax. Wire Size: 6 AWG (Cu), 4 AWG (Al)
For Use With: Siemens PanelboardsMounting: Bolt on
AC Voltage Rating: 120/240VACFrame Size: BL
Depth: 3.00"Length: 3.56"
Series: BTerminal Connection: Lug
Min. Wire Size: 8 AWGAmps: 50
Width: 2.00"Circuit Breaker Type: Shunt Trip
Country of Origin (subject to change): Mexico


Bolt On Circuit Breaker, 50 Amps, Number of Poles 2, Circuit Breaker Type Shunt Trip, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series B, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size BL, Min. Wire Size 8 AWG, Max. Wire Size 6 AWG (Cu), 4 AWG (Al), Length 3.56 In., Width 2.00 In., Depth 3.00 In., Standards UL, HACR Rated