BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2P Shunt Trip Bolt On Circuit Breaker 50A 120/240VAC

SIEMENS| Zoro #: G1293677| Mfr #: B250H00S01

$450.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: UL Listed, CSA Certified, HACR Rated, NOM CertifiedNumber of Poles: 2Item: Bolt On Circuit Breaker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1293677 Mfr #: B250H00S01
Standards: UL Listed, CSA Certified, HACR Rated, NOM CertifiedNumber of Poles: 2
Item: Bolt On Circuit BreakerDC Voltage Rating: Not Rated
Max. AIR Rating: 22 kAAmps: 50
For Use With: Siemens PanelboardsMounting: Bolt on
AC Voltage Rating: 120/240VACFrame Size: BLH
Depth: 3.00"Length: 3.56"
Series: BTerminal Connection: Lug
Min. Wire Size: 8 AWGMax. Wire Size: 6 AWG (Cu), 4 AWG (Al)
Width: 2.00"Circuit Breaker Type: Shunt Trip
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 50 Amps, Number of Poles 2, Circuit Breaker Type Shunt Trip, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series B, Terminal Connection Lug, Max. AIR Rating 22 kA, Frame Size BLH, Min. Wire Size 8 AWG, Max. Wire Size 6 AWG (Cu), 4 AWG (Al), Length 3.56 In., Width 2.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated, NOM Certified

Reviews