KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P Standard Bolt On Circuit Breaker 50A 120/240VAC

SIEMENS| Zoro #: G1443504| Mfr #: B250HH

$552.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.00"
Series: B
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1443504 Mfr #: B250HH
Width: 2.00"Series: B
AC Voltage Rating: 120/240VACDC Voltage Rating: Not Rated
Length: 3.56"Circuit Breaker Type: Standard
Amps: 50Terminal Connection: Lug
Max. Wire Size: 6 AWG (Cu), 4 AWG (Al)Number of Poles: 2
Item: Bolt On Circuit BreakerFrame Size: HBL
For Use With: Siemens PanelboardsDepth: 3.00"
Standards: UL Listed, CSA Certified, HACR Rated, NOM CertifiedMin. Wire Size: 8 AWG
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 50 Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series B, Terminal Connection Lug, Max. AIR Rating 65kA, Frame Size HBL, Min. Wire Size 8 AWG, Max. Wire Size 6 AWG (Cu), 4 AWG (Al), Length 3.56 In., Width 2.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated, NOM Certified

Reviews