Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2P GFEP Bolt On Circuit Breaker 50A 120/240VAC

  • Zoro #: G0514543
  • Mfr #: BE250H

$1,387.00

  • Frame Size: BLEH
  • Terminal Connection: Lug
  • For Use With: Siemens Panelboards
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Siemens #BE250H Specifications

  • Zoro #: G0514543
  • Mfr #: BE250H
Frame Size: BLEH Terminal Connection: Lug
For Use With: Siemens Panelboards Max. AIR Rating: 22 kA
Item: Bolt On Circuit Breaker Series: BE
Standards: UL Listed, CSA Certified, HACR Rated, NOM Certified DC Voltage Rating: Not Rated
Width: 3.00" Max. Wire Size: 6 AWG (Cu), 4 AWG (Al)
Mounting: Bolt on Length: 3.56"
Amps: 50 Number of Poles: 2
Depth: 3.00" Circuit Breaker Type: Ground Fault Equipment Protection (30mA)
AC Voltage Rating: 120/240VAC Min. Wire Size: 8 AWG
Country of Origin (subject to change): Philippines
Feedback Help us improve our product information

Description

Bolt On Circuit Breaker, 50 Amps, Number of Poles 2, Circuit Breaker Type Ground Fault Equipment Protection, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BE, Terminal Connection Lug, Max. AIR Rating 22 kA, Frame Size BLEH, Min. Wire Size 8 AWG, Max. Wire Size 6 AWG (Cu), 4 AWG (Al), Length 3.56 In., Width 3.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated, NOM Certified

Reviews of Siemens #BE250H