2P High Interrupt Capacity Circuit Breaker 50A 120/240VAC

SIEMENS| Zoro #: G1718376| Mfr #: BQ2B050H

$169.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1718376 Mfr #: BQ2B050H
Circuit Breaker Type: High Interrupting CapacityLength: 3.75"
Max. Wire Size: 6 AWG (Cu), 4 AWG (Al)Item: Bolt On Circuit Breaker
Min. Wire Size: 8 AWGDepth: 3.00"
Amps: 50Standards: UL Listed, CSA Certified, HACR Rated
Terminal Connection: LugSeries: BQH
Frame Size: 125A/BQMax. AIR Rating: 22kA
Width: 2.00"DC Voltage Rating: Not Rated
Number of Poles: 2AC Voltage Rating: 120/240VAC
Country of Origin (subject to change): Mexico

Product Description

Bolt On Circuit Breaker, 50 Amps, Number of Poles 2, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQH, Terminal Connection Lug, Max. AIR Rating 22kA, Frame Size 125A/BQ, Min. Wire Size 8 AWG, Max. Wire Size 6 AWG (Cu), 4 AWG (Al), Length 3.75 In., Width 2.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.